Zoro Homepage

T-Style Extreme Duty Vacuum Filter

  • Mfr # ST-SML445-400C

  • Zoro # G510916140


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Type
Extreme Duty
Application
Material Handling Systems, Plastics, Pneumatic Conveying Systems, Screw Compressors, Vacuum Pumps and Systems, Woodworking
Filter Rating
15 micron
Inlet Type
FPT
Filtration Efficiency
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-SML445-400C
Zoro #
G510916140
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
4 in
Overall Height
18 5/8 in
Inlet Size
4 in
Outside Diameter
13 1/2 in

Details

Item
T-Style Extreme Duty Vacuum Filter
Type
Extreme Duty
Application
Material Handling Systems, Plastics, Pneumatic Conveying Systems, Screw Compressors, Vacuum Pumps and Systems, Woodworking
Filter Rating
15 micron
Inlet Type
FPT
Filtration Efficiency
99 %
Filter Element Material
Paper, Polyester
Housing Material
Polycarbonate
Outlet Type
FPT
Series
ST
Maximum Air Flow
450 scfm

Description

T-Style Extreme Duty Vacuum Filter, Outside Diameter 13 1/2 in, Inlet Size 4 in, Inlet Type FPT, Outlet Size 4 in, Outlet Type FPT, Maximum Air Flow 450 scfm, Type Extreme Duty, Filter Rating 15 micron, Filtration Efficiency 99 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.