Zoro Homepage

T-Style Inlet Filter, 2 1/2 In FNPT

  • Mfr # CT-851-250C

  • Zoro # G2408007


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Duty
Inlet (In.)
2-1/2 (F)NPT
Outlet (In.)
2-1/2 (F)NPT
Material
Carbon Steel
Max. Flow (CFM)
210 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-851-250C
Zoro #
G2408007
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
13 in
Dia. (In.)
9 in
Inlet Size
2 1/2 in
Outlet Size
2 1/2 in
Overall Height
12 3/4 in
Outside Diameter
9 in

Description

T-Style Inlet Vacuum Filter, Outside Diameter 9 in, Connection Style Threaded, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 1/2 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 210 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPP6, 2EPP7, 2EPR1, 2EPR2, 2EPT2, 2EPT3, SD7-1 SD, SD8-1 SD, VFD6D, VFD8, Compatible Grainger Part Number 2EPP6, 2EPP7, 2EPR1, 2EPR2, 2EPT2, 2EPT3, 6JD30, 6JD31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.