Zoro Homepage

T-Style Inlet Filter, 2 In FNPT, 175 CFM

  • Mfr # CT-851-200C

  • Zoro # G1305866


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Duty
Inlet (In.)
2 (F)NPT
Outlet (In.)
2 (F)NPT
Material
Carbon Steel
Max. Flow (CFM)
175 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-851-200C
Zoro #
G1305866
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
13 in
Dia. (In.)
9 in
Outlet Size
2 in
Inlet Size
2 in
Outside Diameter
9 in
Overall Height
12 3/4 in

Description

T-Style Inlet Vacuum Filter, Outside Diameter 9 in, Connection Style Threaded, Inlet Size 2 in, Inlet Type NPSC, Outlet Size 2 in, Outlet Type NPSC, Maximum Air Flow 175 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPP2, 2EPP3, 2EPP4, 2EPP5, 2VFB50-6.16-7W, 2VFB60-11.5-7W, 2VFB60-8.4-7W, SD6-1 SD, VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.