Zoro Homepage

T-Style Inlet Filter, 5 In FNPT, 800 CFM

  • Mfr # CT-275P-500C

  • Zoro # G2068832


product price: $2,334.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Duty
Inlet (In.)
5 (F)NPT
Outlet (In.)
5 (F)NPT
Material
Carbon Steel
Max. Flow (CFM)
800 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-275P-500C
Zoro #
G2068832
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
19 in
Height (In.)
18 1/4 in
Outside Diameter
19 in
Inlet Size
5 in
Overall Height
18 1/4 in
Outlet Size
5 in

Description

T-Style Inlet Vacuum Filter, Outside Diameter 19 in, Connection Style Threaded, Inlet Size 5 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 5 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 800 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPT4, 2EPT5, Compatible Grainger Part Number 2EPT4, 2EPT5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.