Zoro Homepage

Solder It ES-670CK Multi-Function Torch/Soldering Iron Workbench Tool Kit

  • Mfr # ES-670CK

  • Zoro # G304159012


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES-670CK
Zoro #
G304159012
UPC #
813354670009
Country of Origin
China

Description

The ES-670CK is an affordable kit including the following items:
  • 10.5 mm Chisel Tip.
  • 1.6 mm Conical Tip.
  • 3.2 mm Chisel Tip.
  • Hot Blower.
  • Heat Reflector.
  • Hot Knife.
  • Tube of Solder.
  • Sponge.
  • Wire Brush.
  • Sturdy Molded Storage Case.
  • No cords can be used anywhere.
  • 2 hours run time on each refill.
  • Comes with 3.2 mm Chisel Soldering Tip and Hot Blower.
  • Approx. Temp.: 2500°F.
  • Operating Time: 120 min. - mid setting.
  • Restrictions

    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.