Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Sidewall, 6 In, 340 CFM

  • Mfr # SWF-150X

  • Zoro # G7461063


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Sidewall Mount
Fits Duct Dia. (In.)
6 in
CFM @ 0.100-In. SP
340
Fan Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWF-150X
Zoro #
G7461063
UPC #
812482010398
Country of Origin
Spain

Dimensions

Fits Duct Dia. (In.)
6 in
Housing Height (In.)
16 1/16 in
Housing Width (In.)
15 1/2 in
Housing Depth (In.)
5 5/8 in
Overall Depth
10 in
Profile Width Family
Single-Wide
Overall Width
15 5/8 in
Profile Height Family
High
Overall Height
16 1/8 in
Duct Diameter
6 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Sidewall Mount
CFM @ 0.100-In. SP
340
Fan Voltage
115V AC
Drive Package With Motor Included
No
Housing Material
Steel
Agency Compliance
UL, HVI, AMCA, NAHB Green Approved
Max. Inlet Temp. (Deg. F)
140 Degrees F
Hz
60
CFM @ 0.800-In. SP
210
Item
Exhaust Fan
Phase
1
CFM @ 0.600-In. SP
248
Includes
Backdraft Damper, Exhaust Grille
CFM @ 0.400-In. SP
279
Drive Package Included
No
Mounting Location
Vertical or Horizontal
Housing Finish
Painted Enamel
Speed Control
Yes
CFM @ 0.200-In. SP
321
Sensor Type
None
Wattage
115 W
Maximum Ambient Operating Temperature
140 Degrees F
Nameplate Voltage
120V AC
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.100 in SP
332 cfm
Exhaust Airflow @ 0.400 in SP
287 cfm
Duct Shape
Round
Maximum Coverage Area
600 sq ft
Includes Grill
Yes
Noise Level @ 0.100 in SP @ 5 ft
13.5 sones
Exhaust Airflow @ 0.250 in SP
310 cfm
Discharge Direction
Vertical
Full Load Current
1 A
Exhaust Airflow @ 0.800 in SP
230 cfm
Maximum Airflow
354 cfm
Maximum Noise Level
13.7 sones
Exhaust Airflow @ 0.000 in SP
354 cfm
Blower Wheel Curve
Backward
Motor Speed
2,800 RPM
Exhaust Airflow @ 0.200 in SP
310 cfm
Vent Design
Ducted
Frequency
60 Hz
Exhaust Airflow @ 0.600 in SP
266 cfm
Motor Enclosure
Totally Enclosed
Standards
cULus Listed, HVI Certified
Number of Speeds
1
Maximum Inlet Temperature
140 Degrees F
Motor Type
Permanent Split Capacitor
Voltage
115

Description

Exhaust Fan, Discharge Direction Vertical, Duct Diameter 6 in, Duct Shape Round, Housing Finish Painted Enamel, Housing Material Steel, Includes Backdraft Damper, Exhaust Grille, Maximum Airflow 354 cfm, Exhaust Airflow @ 0.100 in SP 332 cfm, Exhaust Airflow @ 0.000 in SP 354 cfm, Maximum Noise Level 13.7 sones, Noise Level @ 0.100 in SP @ 5 ft 13.5 sones, Maximum Coverage Area 600 sq ft, Number of Speeds 1, Overall Depth 10 in, Overall Height 16 1/8 in, Overall Width 15 5/8 in, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.