Fluorescent Vent Light, Plastic and Metal
Mfr # VLF-100
Zoro # G0371515
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Fits Duct Dia.
4 in
Grille Dia.
7 1/2 in
Material
Plastic/Metal
Color
White
Includes
Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLF-100
Zoro #
G0371515
UPC #
812482012064
Country of Origin
United States
Dimensions
Fits Duct Dia.
4 in
Grille Dia.
7 1/2 in
Duct Diameter
4 in
Grille Diameter
7 1/2 in
Details
Item
In-Line Duct Fan Grille
Material
Plastic/Metal
Color
White
Includes
Bulb
Green Certification or Other Recognition
ENERGY STAR
For Fan Type
Inline Duct Fans
Nameplate Voltage
120V AC
Lighting Technology
Compact Fluorescent
Type
Fluorescent Bulb
Description
In-Line Duct Fan Grille, Color White, For Fan Type Inline Duct Fans, Material Plastic/Metal, Mounting Type Adjustable Brackets, Nameplate Voltage 120V AC, Duct Diameter 4 in, Lighting Technology Compact Fluorescent, Grille Diameter 7 1/2 in, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.