Zoro Homepage

Hanging Isolator Kit, Rubber Sq, 18"-20"

  • Mfr # VHRSQ18-20

  • Zoro # G8729178


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Mounting Brackets, (1) Isolators, (1) Hardware
Features
3 HP Motor - Contact Factory For 5 HP Construction; Fan Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHRSQ18-20
Zoro #
G8729178
UPC #
812482019643
Country of Origin
United States

Details

Item
Hanging Isolator Kit,Rubber Sq,18"-20"
Includes
(4) Mounting Brackets, (1) Isolators, (1) Hardware
Features
3 HP Motor - Contact Factory For 5 HP Construction; Fan Size

Description

Hanging Isolator Kit,Rubber Sq,18 In.-20 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.