Zoro Homepage

Hanging Isolator Kit, Rubber Sq, 36"-42"

  • Mfr # VHRSQ36-42

  • Zoro # G8729150


product price: $388.99
/ea
Free Shipping & Returns

Key Features

For Use With
Commercial
Features
Length:8 in, Width:8 in, Height:8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHRSQ36-42
Zoro #
G8729150
UPC #
812961019928
Country of Origin
United States

Details

Item
Hanging Isolator Kit,Rubber Sq,36"-42"
For Use With
Commercial
Features
Length:8 in, Width:8 in, Height:8 in

Description

Hanging Isolator Kit,Rubber Sq,36 In.-42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.