Zoro Homepage

Inline Centrifugal Duct Fan, 4 In. Dia.

  • Mfr # PV-100X

  • Zoro # G0944553


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
4 in
Voltage
120v
Max. Amps
0.7 A
Max. Wattage
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-100X
Zoro #
G0944553
UPC #
812482010015
Country of Origin
Spain

Dimensions

Fits Duct Dia.
4 in
Housing Dia.
9 1/2 in
Length
9 1/2 in
Height
7 5/8 in
Inlet and Outlet Dia.
4 in
Flange Width
1 in
Width
9 1/2 in
Overall Height
7 5/8 in
Duct Diameter
4 in
Overall Diameter
7 3/4 in
Overall Width
9 1/2 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120v
Max. Amps
0.7 A
Max. Wattage
84
Number of Speeds
1
Motor RPM
2880
CFM @ 0.375-In. SP
120 cfm
Includes
Mounting Bracket
CFM @ 0.400-In. SP
116 cfm
CFM @ 0.250-In. SP
130 cfm
Bearing Type
Ball Bearing
Standards
AMCA, HVI, UL
CFM @ 0.450-In. SP
113 cfm
Hz
60
CFM @ 0.000-In. SP
153
CFM @ 0.100-In. SP
146
CFM @ 0.800-In. SP
92 cfm
CFM @ 1.500-In. SP
34 cfm
Max. Inlet Temp.
140 Degrees F
CFM @ 1.200-In. SP
61 cfm
CFM @ 0.500-In. SP
111 cfm
Housing Finish
Black Epoxy Coating
Mounting Position
Horizontal or Vertical
Motor Enclosure
Totally Enclosed
Phase
1
CFM @ 1.000-In. SP
80 cfm
CFM @ 0.600-In. SP
106 cfm
CFM @ 0.125-In. SP
142 cfm
CFM @ 0.200-In. SP
136 cfm
Speed Control
Yes
CFM @ 0.750-In. SP
96 cfm
Airflow @ 0.000 in SP
153 cfm
Application
General Purpose
For Fan Type
Dryer Booster
High-Efficiency Motor
No
Speed Control Included
No
Motor Output Power
84 W
Speed Controllable
Yes
Nameplate Voltage
120V AC
Mounting Orientation
Horizontal or Vertical
Motor Speed
2,880 RPM
Motor IP Rating
IP44
Maximum Inlet Air Temperature
140 Degrees F

Description

In-Line Duct Fan, For Fan Type Dryer Booster, Airflow @ 0.000 in SP 153 cfm, Duct Diameter 4 in, Motor Output Power 84 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 7 3/4 in, Overall Height 7 5/8 in, Overall Width 9 1/2 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,880 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.