Zoro Homepage

Mixed Flow Duct Fan, 10 In. Dia.

  • Mfr # TD-250

  • Zoro # G1533366


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Fits Duct Dia.
10 in
Voltage
120v
Max. Amps
2.2 A
Max. Wattage
241/162
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-250
Zoro #
G1533366
UPC #
812482010312
Country of Origin
Spain

Dimensions

Fits Duct Dia.
10 in
Housing Dia.
10 3/4 in
Length
11 1/2 in
Inlet and Outlet Dia.
9 3/4 in
Flange Width
1 1/2 in
Overall Diameter
10 3/4 in
Overall Width
7 5/8 in
Overall Height
7 5/8 in
Duct Diameter
10 in

Details

Item
In-Line Duct Fan
Housing Material
Steel
Voltage
120v
Max. Amps
2.2 A
Max. Wattage
241/162
Number of Speeds
2
Motor RPM
3200/2400
Mounting Position
Horizontal or Vertical
Standards
cULus, HVI
CFM @ 1.000-In. SP
405/170 cfm
Hz
60
Housing Finish
Epoxy
CFM @ 0.500-In. SP
606/295 cfm
CFM @ 0.125-In. SP
715/475 cfm
Speed Control
Mfr. No. 48C172
Max. Inlet Temp.
140 Degrees F
CFM @ 0.375-In. SP
640/355 cfm
Motor Enclosure
Totally Enclosed
Phase
1
Motor HP
1/3 hp
Bearing Type
Ball Bearing
CFM @ 1.500-In. SP
245/65 cfm
CFM @ 0.750-In. SP
520/218 cfm
CFM @ 0.000-In. SP
754/541
CFM @ 0.250-In. SP
680/418 cfm
Includes
Mounting Bracket
Green Certification or Other Recognition
HVI(R) Certified
For Fan Type
In-Line Duct Fan
Maximum Inlet Air Temperature
140 Degrees F
Motor IP Rating
IP44
Motor Output Power
115 W
Speed Controllable
Yes
High-Efficiency Motor
No
Airflow @ 0.000 in SP
754 cfm
Application
General Purpose
Nameplate Voltage
120V AC
Mounting Orientation
Horizontal or Vertical
Motor Speed
3,200 RPM

Description

In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 754 cfm, Duct Diameter 10 in, Motor Output Power 115 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 2, Overall Diameter 10 3/4 in, Overall Height 7 5/8 in, Overall Width 7 5/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Steel, Motor Speed 3,200 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Controllable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.