Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixed Flow Duct Fan, 12 In. Dia.

  • Mfr # TD-315

  • Zoro # G1439076


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Fits Duct Dia.
12 in
Voltage
120v
Max. Amps
2.3 A
Max. Wattage
335/208
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-315
Zoro #
G1439076
UPC #
812482010343
Country of Origin
Spain

Dimensions

Fits Duct Dia.
12 in
Housing Dia.
13 1/4 in
Length
14 in
Flange Width
2 in
Inlet and Outlet Dia.
12 1/4 in
Duct Diameter
12 in
Overall Width
8 7/8 in
Overall Height
8 7/8 in
Overall Diameter
13 1/4 in

Details

Item
In-Line Duct Fan
Housing Material
Steel
Voltage
120v
Max. Amps
2.3 A
Max. Wattage
335/208
Number of Speeds
2
Motor RPM
2500/2000
CFM @ 0.250-In. SP
932/545 cfm
CFM @ 1.000-In. SP
420/130 cfm
CFM @ 0.750-In. SP
600/190 cfm
CFM @ 0.500-In. SP
770/285 cfm
CFM @ 0.000-In. SP
1050/751
Housing Finish
Epoxy
Speed Control
Mfr. No. 48C172
Standards
cULus, HVI
Motor HP
1/2 hp
Bearing Type
Ball Bearing
CFM @ 1.500-In. SP
255/55 cfm
Hz
60
Includes
Mounting Bracket
CFM @ 0.375-In. SP
850/420 cfm
Motor Enclosure
Totally Enclosed
CFM @ 0.125-In. SP
990/670 cfm
Phase
1
Max. Inlet Temp.
140 Degrees F
Mounting Position
Horizontal or Vertical
Green Certification or Other Recognition
HVI(R) Certified
Maximum Inlet Air Temperature
140 Degrees F
Motor Speed
2,500 RPM
Airflow @ 0.000 in SP
1,050 cfm
Motor Output Power
115 W
Motor IP Rating
IP44
High-Efficiency Motor
No
Mounting Orientation
Horizontal or Vertical
For Fan Type
In-Line Duct Fan
Nameplate Voltage
120V AC
Application
General Purpose
Speed Controllable
Yes

Description

In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 1,050 cfm, Duct Diameter 12 in, Motor Output Power 115 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 2, Overall Diameter 13 1/4 in, Overall Height 8 7/8 in, Overall Width 8 7/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Steel, Motor Speed 2,500 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Controllable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.