Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixed Flow Duct Fan, 6 In. Dia.

  • Mfr # TD-150S

  • Zoro # G7537625


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Fits Duct Dia.
6 in
Voltage
120v
Max. Amps
0.54 A
Max. Wattage
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-150S
Zoro #
G7537625
UPC #
817418012125
Country of Origin
Spain

Dimensions

Fits Duct Dia.
6 in
Housing Dia.
8 11/16 in
Length
10 13/16 in
Width
19 1/16 in
Inlet and Outlet Dia.
6 in
Flange Width
1 1/8 in
Height
8 11/16 in
Duct Diameter
6 in
Overall Width
19 1/8 in
Overall Height
8 3/4 in
Overall Diameter
8 3/4 in

Details

Item
In-Line Duct Fan
Housing Material
Plastic
Voltage
120v
Max. Amps
0.54 A
Max. Wattage
65
Number of Speeds
1
Motor RPM
2700/2000
Max. Inlet Temp.
140 Degrees F
CFM @ 0.375-In. SP
271/154 cfm
Housing Finish
Off White
Bearing Type
Ball Bearing
CFM @ 0.500-In. SP
257/120 cfm
CFM @ 1.000-In. SP
77/0 cfm
CFM @ 0.125-In. SP
315/209 cfm
CFM @ 0.750-In. SP
178/62 cfm
Phase
1
Standards
cULus, HVI
CFM @ 0.250-In. SP
286/181 cfm
Motor Enclosure
Totally Enclosed
Green Certification or Other Recognition
ENERGY STAR
Speed Control
Yes
Mounting Position
Horizontal or Vertical
Includes
Mounting Bracket
CFM @ 0.000-In. SP
333/239
Hz
60
Airflow @ 0.000 in SP
333 cfm
Mounting Orientation
Horizontal or Vertical
Motor IP Rating
IP44
Housing Color
Off White
Application
General Purpose
Speed Control Included
No
For Fan Type
In-Line Duct Fan
High-Efficiency Motor
No
Motor Speed
2,700 RPM
Nameplate Voltage
120V AC
Speed Controllable
Yes
Maximum Inlet Air Temperature
140 Degrees F
Motor Output Power
65 W

Description

In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 333 cfm, Duct Diameter 6 in, Motor Output Power 65 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 8 3/4 in, Overall Height 8 3/4 in, Overall Width 19 1/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,700 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.