Zoro Homepage

Motorized Damper with Controller, 4 in

  • Mfr # MD4-ES24VK

  • Zoro # G003457396


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed, Single Blade
For Use With
HVAC Blower
Standards
ASHRAE 62.2; IRC
Blade Material
Galvanized Steel
Overall Length
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD4-ES24VK
Zoro #
G003457396
UPC #
810002293702
Country of Origin
China

Dimensions

Overall Length
9 3/4 in
Width (In.)
4 in
Dia. (In.)
4 in
Height (In.)
9 7/8 in
Overall Height
9 7/8 in
Overall Diameter
4 in
Rough Opening Length
3 1/2 in
For Nominal Duct Diameter
4 in
Rough Opening Diameter
3.6 in
Overall Width
4 in
Flange Width
3 in
Rough Opening Width
3.6 in

Description

Round Motrzd Damper wController,4 in, For Nominal Duct Diameter 4 in, Damper Application Motorized, Number of Panels 1, Overall Height 9 7/8 in, Overall Length 9 3/4 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 4 in, Blade Material Galvanized Steel, Overall Diameter 4 in, Rough Opening Length 3 1/2 in, Rough Opening Width 3.6 in, Damper Type Dynamic, Nameplate Voltage 24V AC, Rough Opening Diameter 3.6 in, Includes Envirosense Ventilation Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.