Zoro Homepage

Motorized Damper with Controller, 5 in

  • Mfr # MD5-ES24VK

  • Zoro # G503457438


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed, Single Blade
For Use With
HVAC Blower
Blade Material
Galvanized Steel
Color
Galvanized Steel
Standards
ASHRAE 62.2; IRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD5-ES24VK
Zoro #
G503457438
UPC #
810002293719
Country of Origin
China

Dimensions

Overall Length
9 3/4 in
Dia. (In.)
5 in
Width (In.)
5 in
Height (In.)
9 7/8 in
For Nominal Duct Diameter
5 in
Rough Opening Width
4.6 in
Flange Width
3 in
Overall Diameter
5 in
Rough Opening Diameter
4.6 in
Rough Opening Length
4 1/2 in
Overall Width
5 in
Overall Height
9 7/8 in

Description

Round Motrzd Damper wController,5 in, For Nominal Duct Diameter 5 in, Damper Application Motorized, Number of Panels 1, Overall Height 9 7/8 in, Overall Length 9 3/4 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 5 in, Blade Material Galvanized Steel, Overall Diameter 5 in, Rough Opening Length 4 1/2 in, Rough Opening Width 4.6 in, Damper Type Dynamic, Nameplate Voltage 24V AC, Rough Opening Diameter 4.6 in, Includes Envirosense Ventilation Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.