Pressure Switch
Mfr # SPT-100X
Zoro # G8728286
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Electrical Rating
120V AC
Overall Depth
3 1/4 in
Mounting Hole Diameter
3/16 in
Overall Height
6 1/8 in
Product Type
Pressure Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT-100X
Zoro #
G8728286
UPC #
812482010237
Country of Origin
United States
Dimensions
Overall Depth
3 1/4 in
Mounting Hole Diameter
3/16 in
Overall Height
6 1/8 in
Overall Width
3 1/4 in
Details
Item
Air Pressure Switch
Electrical Rating
120V AC
Product Type
Pressure Switch
Maximum Operating Temperature
140 Degrees F
Contact Form
SPST
Minimum Operating Temperature
-40 Degrees F
Electrical Connection Type
Screw Terminals
Description
Air Pressure Switch, Contact Form SPST, Electrical Connection Type Screw Terminals, Electrical Rating 120V AC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Hole Diameter 3/16 in, Overall Depth 3 1/4 in, Overall Height 6 1/8 in, Overall Width 3 1/4 in, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.