Zoro Homepage

Reducer, 315mm-12"

  • Mfr # SR315-12

  • Zoro # G8728487


product price: $27.25
/ea

Key Features

Inlet Diameter
315mm
Length
8-1/2"
Outlet Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR315-12
Zoro #
G8728487
UPC #
812482011722
Country of Origin
United States

Dimensions

Inlet Diameter
315mm
Length
8-1/2"
Outlet Diameter
12"

Details

Item
Reducer

Description

Reducer,315mm-12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.