Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Cap, 6"

  • Mfr # RC-6

  • Zoro # G8727498


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Cap Width (In.)
8"
Fits Duct Size (In.)
8" x 8"
Flange Size (In.)
14" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-6
Zoro #
G8727498
UPC #
812482011784
Country of Origin
United States

Dimensions

Cap Width (In.)
8"
Fits Duct Size (In.)
8" x 8"
Flange Size (In.)
14" x 14"

Details

Item
Roof Cap

Description

Roof Cap,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.