Zoro Homepage

Roof Cap, 8"

  • Mfr # RC-8

  • Zoro # G8727489


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Cap Width (In.)
8"
Fits Duct Size (In.)
8" x 8"
Flange Size (In.)
14" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-8
Zoro #
G8727489
UPC #
812482011791
Country of Origin
United States

Dimensions

Cap Width (In.)
8"
Fits Duct Size (In.)
8" x 8"
Flange Size (In.)
14" x 14"

Details

Item
Roof Cap

Description

Roof Cap,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.