Zoro Homepage

Speed Control, Slide Type

  • Mfr # SCS5

  • Zoro # G8729001


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Product Type
Speed Control
Primary Voltage
120V AC
Switch Type
Rocker, Single Slide
Maximum Input Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS5
Zoro #
G8729001
UPC #
812482011852
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
Overall Height
4 1/8 in

Details

Item
Speed Control
Standards
cULus Listed
Product Type
Speed Control
Primary Voltage
120V AC
Switch Type
Rocker, Single Slide
Maximum Input Current
5 A
Items Controlled
Fans
Input Voltage
120V AC

Description

Speed Control, Switch Type Rocker, Single Slide, Input Voltage 120V AC, Maximum Input Current 5 A, Overall Height 4 1/8 in, Overall Width 2 1/8 in, Primary Voltage 120V AC, Items Controlled Fans, Standards cULus Listed, Product Type Speed Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.