Zoro Homepage

Steel Backdraft Damper, 6"

  • Mfr # CAR150

  • Zoro # G8725495


product price: $14.95
/ea

Key Features

Overall Height
3 1/2 in
Closure Type
Spring
Overall Diameter
6 in
Blade Material
Aluminum
Damper Application
Backdraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR150
Zoro #
G8725495
UPC #
812482011401
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Diameter
6 in
For Nominal Duct Diameter
6 in
Flange Width
1 in
Overall Width
5 7/8 in
Fits Fan Diameter
6 in; 16 in
Overall Length
3 3/8 in
Rough Opening Diameter
5 5/8 in
Frame Depth
1 3/8 in
Rough Opening Width
5.9 in
Rough Opening Length
3 in

Details

Item
6"dia Aluminum Backdraft Damper
Closure Type
Spring
Blade Material
Aluminum
Damper Application
Backdraft
Blade Seal Material
Foam
Free Area
24.9 sq in
Damper Type
Static
Switch Action
Normally Closed
Frame Material
Galvanized Steel
Blade Type
Butterfly
Number of Panels
2
Single Acting/Double Acting
Single Acting
Maximum Ambient Temperature
140 Degrees F
Mounting Style
Recess Mount
Rough Opening Shape
Round
Airflow Direction
Vertical
Frame Less Flange
6
Blade Orientation
Opposed Blades
For Duct Shape
Round

Description

6 In.dia Aluminum Backdraft Damper, Damper Application Backdraft, For Nominal Duct Diameter 6 in, Frame Material Galvanized Steel, Number of Panels 2, Overall Height 3 1/2 in, Rough Opening Diameter 5 5/8 in, Rough Opening Shape Round, Fits Fan Diameter 6 in; 16 in, For Duct Shape Round, Free Area 24.9 sq in, Overall Width 5 7/8 in, Overall Length 3 3/8 in, Frame Depth 1 3/8 in, Rough Opening Length 3 in, Overall Diameter 6 in, Rough Opening Width 5.9 in, Blade Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.