Zoro Homepage

Ventilation Control, Use With 3CGA3

  • Mfr # CVC-100

  • Zoro # G1053053


product price: $58.89
/ea

Key Features

Max. Amps
3 A
Voltage
120V
Includes
Control Knob
Switch Color
Yellow
For Use With
3CF28, 3CGA3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC-100
Zoro #
G1053053
UPC #
812482012019
Country of Origin
China

Dimensions

Width (In.)
1 in
Depth (In.)
1 1/2 in
Height (In.)
3 in
Overall Depth
1 1/2 in
Overall Width
1 1/8 in
Overall Height
3 in

Details

Item
Continuous Ventilation Control
Max. Amps
3 A
Voltage
120V
Includes
Control Knob
Switch Color
Yellow
For Use With
3CF28, 3CGA3
Agency Compliance
ETL
Fits
Standard Junction Box
Product Type
Continuous Ventilation Control
Standards
ASHRAE 62.2
Application
Apartments, Dorms, Homes, Hotels, Nursing Homes
Maximum Input Current
3 A
Primary Voltage
120V AC
Items Controlled
Fans
Input Voltage
120V AC

Description

Continuous Ventilation Control, Input Voltage 120V AC, Maximum Input Current 3 A, Overall Height 3 in, Overall Width 1 1/8 in, Overall Depth 1 1/2 in, Primary Voltage 120V AC, Includes Control Knob, Items Controlled Fans, Application Apartments, Dorms, Homes, Hotels, Nursing Homes, Standards ASHRAE 62.2, Product Type Continuous Ventilation Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.