Zoro Homepage

20W SOLAR POST TOP LIGHT W/PIR, 3000K

  • Mfr # SL-SPT-20W-30K-SF-G2

  • Zoro # G215780299


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Housing Material
Aluminum
Rated Life
100,000 hr
Manufacturers Warranty Length
3 yr
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-SPT-20W-30K-SF-G2
Zoro #
G215780299
UPC #
844006074982
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
16 in
Overall Height
32 in

Details

Item
LED Solar Post Top Light
Color Temperature
3000K
Housing Material
Aluminum
Rated Life
100,000 hr
Housing Color
Black
Standards
CE, FCC
Power Source
Solar
Color Selectable
Not Selectable
Fixture Wattage
150 W
Battery Life
30 hr
Battery Recharge Time
8 hr
Minimum Run Time
12 hr
Mount Type
Pole
Operating Temperature - Maximum
149 Degrees F
Light Output
2,000 lm
Light Distribution Type - IESNA
Type V
Sensor Type
Motion Sensor Included
Light Technology
LED

Description

20W SOLAR POST TOP LIGHT W/PIR, 3000K

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.