Zoro Homepage

CIRCULAR SOLAR POST TOP

  • Mfr # SL-CPT-25L-30K-BK-G1

  • Zoro # G915780292


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Housing Color
Black
Housing Material
Aluminum
Rated Life
50,000 hr
Standards
CE, FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-CPT-25L-30K-BK-G1
Zoro #
G915780292
UPC #
844006088385
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
21 3/10 in
Overall Height
13 2/5 in

Details

Housing Color
Black
Item
LED Solar Post Top Light
Housing Material
Aluminum
Rated Life
50,000 hr
Standards
CE, FCC
Color Temperature
3000K
Mount Type
Pole
Minimum Run Time
12 hr
Sensor Type
Motion Sensor Included
Operating Temperature - Maximum
122 Degrees F
Battery Life
18 hr
Power Source
Solar
Light Output
2,500 lm
Light Distribution Type - IESNA
Type V
Battery Recharge Time
6 hr
Color Selectable
Not Selectable
Fixture Wattage
150 W

Description

CIRCULAR SOLAR POST TOP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.