Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CIRCULAR SOLAR POST TOP

  • Mfr # SL-CPT-25L-40K-BK-G1

  • Zoro # G815780309


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Rated Life
50,000 hr
Color Temperature
4000K
Housing Material
Aluminum
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-CPT-25L-40K-BK-G1
Zoro #
G815780309
UPC #
844006088392
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
13 2/5 in
Overall Width
21 3/10 in

Details

Housing Color
Black
Rated Life
50,000 hr
Item
LED Solar Post Top Light
Color Temperature
4000K
Housing Material
Aluminum
Standards
CE, FCC
Light Output
2,500 lm
Battery Recharge Time
6 hr
Minimum Run Time
12 hr
Mount Type
Pole
Color Selectable
Not Selectable
Sensor Type
Motion Sensor Included
Light Distribution Type - IESNA
Type V
Operating Temperature - Maximum
122 Degrees F
Battery Life
18 hr
Power Source
Solar
Fixture Wattage
150 W

Description

CIRCULAR SOLAR POST TOP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.