Zoro Homepage

each, 2700K, 2 W, Flat, Black

  • Mfr # SL-SBL-2W-27K-BK-G1

  • Zoro # G215797327


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Overall Height
30 in
Manufacturers Warranty Length
3 yr
Power Source
Solar
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-SBL-2W-27K-BK-G1
Zoro #
G215797327
UPC #
844006073756
Country of Origin
China

Dimensions

Overall Height
30 in
Manufacturers Warranty Length
3 yr
Overall Diameter
8 in

Details

Housing Material
Aluminum
Power Source
Solar
Color Temperature
2700K
Rated Life
100,000 hr
Housing Color
Black
Standards
CE, FCC
Item
LED Solar Bollard Light
Battery Life
18 hr
Minimum Run Time
18 hr
Bollard Top Shape
Flat
Light Distribution Type - IESNA
Type V
Battery Recharge Time
9 hr
Fixture Wattage
2 W
Color Selectable
Not Selectable
Light Output
266 lm
Lumen Selectable
Not Selectable

Description

LED Solar Bollard Light, Fixture Wattage 2 W, Voltage Not Applicable, Bollard Top Shape Flat, Color Temperature 2700K, Rated Life 100,000 hr, Standards CE, FCC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.