Zoro Homepage

LEDSolarDisplayLight, 2000lm, Blk, LED4000K

  • Mfr # SL-SDL-4FT-40K-BK-G2

  • Zoro # G315830634


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Includes
Surface Mount Bracket
Standards
CE, FCC
Housing Color
Black
Rated Life
50,000 hr
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-SDL-4FT-40K-BK-G2
Zoro #
G315830634
UPC #
844006024802
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
4 1/4 in
Overall Height
47 1/4 in
Overall Width
4 1/4 in

Details

Item
LED Solar Display Light
Includes
Surface Mount Bracket
Standards
CE, FCC
Housing Color
Black
Rated Life
50,000 hr
Color Temperature
4000K
Fixture Wattage
20 W
Light Distribution Type - NEMA
NEMA 6x6
Light Distribution Type - IESNA
Type IV
Power Source
Solar
Light Technology
LED
Minimum Run Time
12 hr
Battery Life
24 hr
Battery Recharge Time
9 hr
Color Selectable
Not Selectable
Mount Type
Surface
Light Output
2,000 lm

Description

LED Solar Display Light, Fixture Wattage 20 W, Voltage Not Applicable, Light Technology LED, Mount Type Surface, Color Temperature 4000K, Rated Life 50,000 hr, Standards CE, FCC, Manufacturers Warranty Length 3 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.