Zoro Homepage

LEDSolarFloodlight, 1100lm, Black, 4000K

  • Mfr # SL-SMFL-10W-40K-BK-G1

  • Zoro # G115820750


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, FCC
Power Source
Solar
Fixture Wattage
10 W
Housing Material
Plastic
Includes
PIR Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-SMFL-10W-40K-BK-G1
Zoro #
G115820750
UPC #
844006079840
Country of Origin
China

Dimensions

Overall Width
6 1/2 in
Overall Length
9 1/8 in
Overall Height
9 in

Details

Item
LED Solar Floodlight
Standards
CE, FCC
Power Source
Solar
Fixture Wattage
10 W
Housing Material
Plastic
Includes
PIR Sensor
Light Output
1,100 lm
Sensor Type
Motion Sensor and Photocell Included
Housing Color
Black
Color Temperature
4000K
Mount Type
Arm
Metal Halide Wattage Equivalency
70 W
Number of Lightheads
1
Minimum Run Time
12 hr
Operating Temperature - Maximum
140 Degrees F
Color Selectable
Not Selectable
Battery Recharge Time
9 hr
Lumen Selectable
Not Selectable
Battery Life
24 hr
Light Distribution Type - NEMA
NEMA 5x5
High Pressure Sodium Wattage Equivalency
70 W

Description

LED Solar Floodlight, Fixture Wattage 10 W, Voltage Not Applicable, Mount Type Arm, Color Temperature 4000K, Suggested Lamp Item No. Not Applicable, Number of Lightheads 1, Standards CE, FCC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.