LEDSolarSt&ParkLotLight, 5000K, 8W, Gray

  • Mfr # RP-SAL-8W-50K-SF-GY-G2

  • Zoro # G715830630


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Includes
AC/DC Charger, Light Fixture with Slip Fitter, Remote Control with Batteries, Wrench
Standards
cULus Listed
Housing Color
Gray
Color Temperature
5000K
Rated Life
100,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-SAL-8W-50K-SF-GY-G2
Zoro #
G715830630
UPC #
844006080150
Country of Origin
China

Dimensions

Overall Width
11 5/8 in
Overall Length
20 in
Overall Height
3 1/4 in

Details

Includes
AC/DC Charger, Light Fixture with Slip Fitter, Remote Control with Batteries, Wrench
Standards
cULus Listed
Housing Color
Gray
Color Temperature
5000K
Item
LED Solar Street & Parking Lot Light
Rated Life
100,000 hr
Power Source
Solar
Minimum Run Time
12 hr
High Pressure Sodium Wattage Equivalency
70 W
Mount Type
Arm, Pole, Slipfitter/Knuckle, Surface, Yoke/Trunnion
Light Distribution Type - IESNA
Type III
Battery Life
50 hr
Light Technology
LED
Sensor Type
Motion Sensor and Photocell Included
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Battery Recharge Time
7 hr
Fixture Wattage
8 W
Operating Temperature - Maximum
122 Degrees F
Light Output
1,600 lm
Metal Halide Wattage Equivalency
70 W

Description

LED Solar Street & Parking Lot Light, Mount Type Arm, Pole, Slipfitter/Knuckle, Surface, Yoke/Trunnion, Fixture Wattage 8 W, Light Technology LED, Color Temperature 5000K, Voltage Not Applicable, Rated Life 100,000 hr, Standards cULus Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.