Zoro Homepage

LEDSolarSt&ParkLotLight, 5000K, Brz

  • Mfr # RP-SAL-30W-50K-SF-DB-G2

  • Zoro # G215830642


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Includes
AC/DC Charger, Light Fixture with Slip Fitter, Remote Control with Batteries, Wrench
Rated Life
100,000 hr
Color Temperature
5000K
Standards
cULus Listed
Housing Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-SAL-30W-50K-SF-DB-G2
Zoro #
G215830642
UPC #
844006088552
Country of Origin
China

Dimensions

Overall Width
16 1/4 in
Overall Height
3 1/4 in
Overall Length
36 in

Details

Includes
AC/DC Charger, Light Fixture with Slip Fitter, Remote Control with Batteries, Wrench
Item
LED Solar Street & Parking Lot Light
Rated Life
100,000 hr
Color Temperature
5000K
Standards
cULus Listed
Housing Color
Bronze
Metal Halide Wattage Equivalency
250 W
Light Distribution Type - IESNA
Type III
Operating Temperature - Maximum
122 Degrees F
Battery Life
50 hr
Mount Type
Arm, Pole, Slipfitter/Knuckle, Surface, Yoke/Trunnion
Color Selectable
Not Selectable
Light Technology
LED
Sensor Type
Motion Sensor and Photocell Included
Battery Recharge Time
7 hr
Power Source
Solar
High Pressure Sodium Wattage Equivalency
250 W
Minimum Run Time
12 hr
Light Output
6,000 lm
Lumen Selectable
Not Selectable
Fixture Wattage
30 W

Description

LED Solar Street & Parking Lot Light, Mount Type Arm, Pole, Slipfitter/Knuckle, Surface, Yoke/Trunnion, Fixture Wattage 30 W, Light Technology LED, Color Temperature 5000K, Voltage Not Applicable, Rated Life 100,000 hr, Standards cULus Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.