Shop SOLERA
See all product information
Create Account
Solar Bollard
- Mfr # SL-SBL-5L-FC-DB-G2
- Zoro # G625087919
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42 in
Operating Temperature - Maximum
140 Degrees F
Color Temperature
3000K, 4000K, 5000K
Color Selectable
Selectable
Power Source
Solar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-SBL-5L-FC-DB-G2
- Zoro #
- G625087919
- UPC #
- 019781004011
- Country of Origin
- China
- Operating Temperature - Maximum
- 140 Degrees F
- Color Temperature
- 3000K, 4000K, 5000K
- Color Selectable
- Selectable
- Power Source
- Solar
- Lumen Selectable
- Not Selectable
- Housing Material
- Aluminum
- Item
- Solar Bollard
- Standards
- CE, FCC
- Battery Life
- 12 hr
- Operating Temperature - Minimum
- -4 Degrees F
- Battery Recharge Time
- 6 hr
- Rated Life
- 50,000 hr
- Fixture Wattage
- 5 W
- Light Output
- 500 lm
- Includes
- Protective Cover
- Housing Color
- Dark Bronze
Dimensions
- Overall Height
- 42 in
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 10 in
- Overall Diameter
- 10 in
Description
Solar Bollard, Fixture Wattage 5 W, Voltage Not Applicable, Bollard Top Shape Round, Color Temperature 3000K, 4000K, 5000K, Rated Life 50,000 hr, Standards CE, FCC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.