Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Wall Pack Light

  • Mfr # SL-SWL-16L-FC-BK-G3

  • Zoro # G815852402


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Includes
Backplate
Color Temperature
3000K, 4000K, 5000K
Fixture Lens Material
Plastic
Rated Life
50,000 hr
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-SWL-16L-FC-BK-G3
Zoro #
G815852402
UPC #
197810000075
Country of Origin
China

Dimensions

Mounting Height - Maximum
15 ft
Overall Height
12 in
Overall Length
5 in
Overall Width
13 in
Height
12 in

Details

Includes
Backplate
Color Temperature
3000K, 4000K, 5000K
Fixture Lens Material
Plastic
Rated Life
50,000 hr
Item
LED Solar Wall Pack
Light Technology
LED
Standards
CE, FCC
Fixture Wattage
100 W
Power Source
Solar
Housing Material
Metal
Battery Recharge Time
7 hr
Housing Color
Black
Incandescent Wattage Equivalency
150 W
Light Output
1,600 lm
Operating Temperature - Maximum
140 Degrees F
Light Distribution Type - IESNA
Type IV
Battery Life
25 hr
Metal Halide Wattage Equivalency
100 W
Low Pressure Sodium Wattage Equivalency
100 W
Minimum Run Time
12 hr
Sensor Type
Motion Sensor Included
High Pressure Sodium Wattage Equivalency
100 W
Color Selectable
Selectable
Mount Type
Surface
Lumen Selectable
Selectable

Description

LED Solar Wall Pack, Fixture Wattage 100 W, Voltage Not Applicable, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Rated Life 50,000 hr, Fixture Lens Material Plastic, Standards CE, FCC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.