This item is Discontinued.

Soleus Air 12,000 BTU DOE Rated Portable Air Conditioner w/ Turbo Cool and MyTemp Remote Control PSH-08-01

12,000 BTU DOE Rated Portable Air Conditioner w/ Turbo Cool and MyTemp Remote Control (Discontinued)

  • Mfr # PSH-08-01
  • Zoro # G504207445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH-08-01
Zoro #
G504207445
UPC #
850010663593
Country of Origin
China

Description

The Soleus Air 8,000 BTU DOE rated portable air conditioner with heat pump and MyTemp remote control is packed with industry-leading features that are ready to use right out of the box. The smart design makes this air conditioner easy to install and simple to operate. Choose from three fan speeds in cooling or fan-only modes for customized airflow. See the temperature on the digital thermostat or right at your fingertips on the large remote control screen. Activate the MyTemp sensor on the remote control and relax anywhere in the room while the air conditioner cools to your exact location. Its convenient to save on energy costs with the 24-hour timer and sleep mode. You can rest easy knowing that if there is a power interruption while you're asleep or away from home, this air conditioner will automatically resume operation once power is restored. If you're just getting home to a warm house, press the Turbo Cool button to quickly run the air conditioner on fan high for 10 minutes at the lowest possible temperature setting for a quick cool-down. Auto mode maintains selected room temperature automatically without overcooling. Dry mode turns your air conditioner into a stand-alone evaporative dehumidifier. Its like having three appliances in one: an air conditioner, dehumidifier, and fan. Maintenance is made easy with the washable and reusable filter. Simply rinse every few weeks to keep your air conditioner at peak performance. Soleus Air conditioners are built on quality and reliability that you can trust.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.