Shop SOLEUS AIR
See all product information
Create Account
FC-35R-A 35 in. Tall Column Fan with Oscillating Grill; Dark Grey & Black
Mfr # FC-35R-A
Zoro # G204012134
product price:Â $99.39
/eaKey Features
Height
34.4 in
Depth
11.3 in
Width
9.3 in
Color
Graphite Black
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC-35R-A
- Zoro #
- G204012134
- UPC #
- 840505100047
- Country of Origin
- China
Dimensions
- Height
- 34.4 in
- Depth
- 11.3 in
- Width
- 9.3 in
Details
- Color
- Graphite Black
- Item
- Angled Tower Fan
- Standards
- ETL
- Voltage
- 120V AC
Description
Features
- Easily control the fan from a distance of up to 25 feet with the user-friendly remote control
- The motor includes an automatic shut-off feature, controlled by a built-in thermostat, in order to prevent overheating
- The internally oscillating fan cage provides you with a safe and functional design
- The LED lights make the control panel easy to read, even at a distance
- Color: Dark Grey & Black
- Maximum Amperage: 0.4A
- Adjustable Head: No
- Adjustable Height: No
- Fan Diameter: 9.25 in.
- Type of Fan: Floor, Tower
- Safety Certifications: ETL
- Controls: Electronic
- Wall-Mountable: No
- Voltage: 110-120 V V
- Remote Control: Yes
- Recommended For: Residential
- Number of Fan Speeds: 3
- Maximum Wattage: 40 W
- GFCI Safety Plug: No
- Automatic Oscillation: Yes
- Size: 35"
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.