Zoro Homepage

Vented Straw Hat with Adjustable Chin Strap

  • Mfr # 3801VENT-BR

  • Zoro # G616393821


product price: $13.99
/ea

Key Features

Size
One size fits most
Adjustment Type
Adjustable Chin Strap
Material
Straw
Color
Light
Features
Vented Design for cooling and breathability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3801VENT-BR
Zoro #
G616393821
UPC #
-
Country of Origin
Mexico

Dimensions

Size
One size fits most

Details

Item
Sun Hat
Adjustment Type
Adjustable Chin Strap
Material
Straw
Color
Light
Features
Vented Design for cooling and breathability

Description

  • Designed with an inner elastic hatband and adjustable chin cord to ensure a secure, comfortable fit
  • Features a stiff, downturned brim and vented straw weave that provide breathable shade and cooling airflow
  • Crafted from natural 100% straw with a crushed top crown design for lightweight durability and classic outdoor style that holds up to everyday wear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.