Zoro Homepage

Demo Kit

  • Mfr # SD-1DESKTOP-250

  • Zoro # G3924352


product price: $1,302.99
/ea
Free Shipping & Returns

Key Features

Includes
3-Pin Euroblock, 4-Pin Euroblock, Cables, DC Power Adapter, Mounting Hardware, 250 Watt Mini Amp with Carrying Case, SD1 Desktop Unit, Stereo RCA Adapter
Function
Demonstration
Nominal Height
2 in
For Use With
Demo Kit
Nominal Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-1DESKTOP-250
Zoro #
G3924352
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
2 in
Nominal Width
48 in
Nominal Length
24 in
Overall Depth
24 in
Overall Width
48 in
Overall Height
2 in

Details

Includes
3-Pin Euroblock, 4-Pin Euroblock, Cables, DC Power Adapter, Mounting Hardware, 250 Watt Mini Amp with Carrying Case, SD1 Desktop Unit, Stereo RCA Adapter
Function
Demonstration
For Use With
Demo Kit
Item
Audio Speaker Kit
Features
SD-1 Desktop
Number of Channels
2
Power Requirement
32V DC
Compatible Manufacturer Part Number
SD250
Impedance
8 ohm
Product Type
Audio Speaker Desktop Kit
Compatible Product Type
Amplifier
Output Power
50 W

Description

Demo Kit, Features na, Includes na, For Use With na

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.