Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 in. D5-P5430 3.84TB PCIe 4.0 x 4 3D5 QLC Solid State Drive

  • Mfr # SBFPF2BU038T001

  • Zoro # G214811604


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Interface
U.2
Storage Capacity
3.84 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Write Transfer Rate
3000-MB/s
Endurance (TBW)
32768 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBFPF2BU038T001
Zoro #
G214811604
UPC #
840307301574
Country of Origin
China

Details

Interface
U.2
Storage Capacity
3.84 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Write Transfer Rate
3000-MB/s
Endurance (TBW)
32768 TB
Endurance Type
Read Intensive
Endurance (DWPD)
0.58
Maximum Read Transfer Rate
7000-MB/s
Random 4KB Write
120IOPS
Random 4KB Read
971000IOPS
Item
Solid State Drive
Device Supported
Notebook

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.