D3-S4520 Series (240GB, 2.5in SATA 6Gb/s, 3D4, TLC) Generic Single Pack (Discontinued)
- Mfr # SSDSC2KB240GZ1Z
- Zoro # G321705636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDSC2KB240GZ1Z
Zoro #
G321705636
UPC #
840307303394
Country of Origin
United States
Dimensions
Height
0.3 in
Details
Features
V-NAND Technology
Maximum Read Transfer Rate
470-MB/s
Drive Type
Internal
Encryption Standard
256-bit
Random 4KB Read
44000IOPS
Maximum Sequential Write
233-MB/s
Maximum Sequential Read
470-MB/s
Item
Solid State Drive
Interface
SATA
Random 4KB Write
15500IOPS
Endurance (TBW)
1024 TB
Storage Capacity
240 GB
Maximum Write Transfer Rate
233-MB/s
Mean Time Between Failures (MTBF)
228.2 Year
Device Supported
Server
Drive Interface Standard
SATA/600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.