Zoro Homepage

D3-S4520 SERIES (3.84TB, 2.5IN SATA 6GB/S, 3D4, TLC) GENERIC SINGLE PACK

  • Mfr # SSDSC2KB038TZ1Z

  • Zoro # G322605447


product price: $2,220.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
510-MB/s
Interface
SATA
Random 4KB Read
92000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSC2KB038TZ1Z
Zoro #
G322605447
UPC #
840307303431
Country of Origin
United States

Details

Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
510-MB/s
Interface
SATA
Random 4KB Read
92000IOPS
Encryption Standard
256-bit
Storage Capacity
3.84 TB
Device Supported
Server
Endurance (TBW)
15667.20 TB
Item
Solid State Drive
Drive Type
Internal
Random 4KB Write
31000IOPS

Description

SOLIDIGM D3-S4520 SERIES (3.84TB, 2.5IN SATA 6GB/S, 3D4, TLC) GENERIC SINGLE PACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.