Zoro Homepage

D3-S4520 Series (480GB, 2.5in SATA 6Gb/s, 3D4, TLC) Generic Single Pack

  • Mfr # SSDSC2KB480GZ1Z

  • Zoro # G021702478


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Endurance (DWPD)
2.8
Maximum Sequential Write
460-MB/s
Random 4KB Write
30000IOPS
Device Supported
Server
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSC2KB480GZ1Z
Zoro #
G021702478
UPC #
840307303400
Country of Origin
United States

Dimensions

Height
0.3 in

Details

Endurance (DWPD)
2.8
Maximum Sequential Write
460-MB/s
Random 4KB Write
30000IOPS
Device Supported
Server
Drive Interface Standard
SATA/600
Maximum Sequential Read
550-MB/s
Drive Type
Internal
Maximum Read Transfer Rate
550-MB/s
Encryption Standard
256-bit
Item
Solid State Drive
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Write Transfer Rate
460-MB/s
Endurance (TBW)
2560 TB
Storage Capacity
480 GB
Random 4KB Read
79000IOPS
Interface
SATA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.