Zoro Homepage

D3-S4520 SERIES (7.68TB, 2.5IN SATA 6GB/S, 3D4, TLC) GENERIC SINGLE PAC

  • Mfr # SSDSC2KB076TZ1Z

  • Zoro # G622443855


product price: $4,176.99
/ea
Free Shipping & Returns

Key Features

Maximum Write Transfer Rate
510-MB/s
Maximum Sequential Write
510-MB/s
Drive Interface Standard
SATA/600
Drive Type
Internal
Endurance (DWPD)
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSC2KB076TZ1Z
Zoro #
G622443855
UPC #
840307303417
Country of Origin
United States

Dimensions

Height
0.3 in

Details

Maximum Write Transfer Rate
510-MB/s
Maximum Sequential Write
510-MB/s
Drive Interface Standard
SATA/600
Item
Solid State Drive
Drive Type
Internal
Endurance (DWPD)
2.6
Interface
SATA
Encryption Standard
256-bit
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
7.68 TB
Endurance (TBW)
37376 TB
Random 4KB Write
30000IOPS
Maximum Read Transfer Rate
550-MB/s
Random 4KB Read
86000IOPS
Device Supported
Server
Maximum Sequential Read
550-MB/s

Description

K

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.