Zoro Homepage

D3-S4520 SERIES (960GB, 2.5IN SATA 6GB/S, 3D4, TLC) GENERIC SINGLE PACK

  • Mfr # SSDSC2KB960GZ1Z

  • Zoro # G322447221


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Drive Interface Standard
SATA/600
Interface
SATA
Maximum Write Transfer Rate
510-MB/s
Maximum Read Transfer Rate
550-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSC2KB960GZ1Z
Zoro #
G322447221
UPC #
-
Country of Origin
China

Dimensions

Height
0.3 in

Details

Drive Type
Internal
Drive Interface Standard
SATA/600
Interface
SATA
Maximum Write Transfer Rate
510-MB/s
Maximum Read Transfer Rate
550-MB/s
Device Supported
Server
Endurance (TBW)
5427.20 TB
Random 4KB Write
43000IOPS
Item
Solid State Drive
Maximum Sequential Read
550-MB/s
Random 4KB Read
90000IOPS
Encryption Standard
256-bit
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
960 GB
Maximum Sequential Write
510-MB/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.