D3-S4620 Series (1.92TB, 2.5in SATA 6Gb/s, 3D4, TLC) Generic Single PackIN (Discontinued)
- Mfr # SSDSC2KG019TZ1Z
- Zoro # G421709664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDSC2KG019TZ1Z
Zoro #
G421709664
UPC #
840307303479
Country of Origin
United States
Dimensions
Height
0.3 in
Details
Endurance (TBW)
14336 TB
Maximum Write Transfer Rate
510-MB/s
Storage Capacity
1.92 TB
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Read
91000IOPS
Drive Interface Standard
SATA/600
Item
Solid State Drive
Random 4KB Write
53000IOPS
Encryption Standard
256-bit
Device Supported
Server
Drive Type
Internal
Maximum Read Transfer Rate
550-MB/s
Interface
SATA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.