D3-S4620 SERIES (960GB, 2.5IN SATA 6GB/S, 3D4, TLC) GENERIC SINGLE PACK (Discontinued)
- Mfr # SSDSC2KG960GZ1Z
- Zoro # G422605514
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDSC2KG960GZ1Z
Zoro #
G422605514
UPC #
840307303462
Country of Origin
United States
Dimensions
Height
0.3 in
Details
Encryption Standard
256-bit
Item
Solid State Drive
Drive Type
Internal
Drive Interface Standard
SATA/600
Device Supported
Server
Random 4KB Read
90000IOPS
Storage Capacity
960 GB
Random 4KB Write
54000IOPS
Interface
SATA
Endurance (TBW)
7270.40 TB
Maximum Write Transfer Rate
510-MB/s
Maximum Read Transfer Rate
550-MB/s
Description
SOLIDIGM D3-S4620 SERIES (960GB, 2.5IN SATA 6GB/S, 3D4, TLC) GENERIC SINGLE PACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.