Zoro Homepage

D5-P5336 SERIES 122.88TB, 2.5IN PCIE 4.0 X4, 3D5, QLC GENERIC SINGLE

  • Mfr # SBFPF2BV0P12001

  • Zoro # G716130470


product price: $52,410.99
/ea
Free Shipping & Returns

Key Features

Endurance (DWPD)
0.6
Maximum Sequential Write
2.93-GB/s
Maximum Sequential Read
6.84-GB/s
Endurance (TBW)
137523.20 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBFPF2BV0P12001
Zoro #
G716130470
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in

Details

Endurance (DWPD)
0.6
Maximum Sequential Write
2.93-GB/s
Maximum Sequential Read
6.84-GB/s
Endurance (TBW)
137523.20 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Cloud Storage
Interface
U.2
Storage Capacity
122.88 TB
Random 4KB Read
900000IOPS
Random 4KB Write
19000IOPS
Item
Solid State Drive
Mean Time Between Failures (MTBF)
228.2 Year

Description

SOLIDIGM D5-P5336 SERIES 122.88TB, 2.5IN PCIE 4.0 X4, 3D5, QLC GENERIC SINGLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.