Zoro Homepage

D5-P5336 SERIES 122.88TB, 2.5IN PCIE 4.0 X4, 3D5, QLC GENERIC SINGLE

  • Mfr # SBFPF2BV0P12OP1

  • Zoro # G516130816


product price: $52,410.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
19000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Device Supported
Server
Maximum Sequential Read
6.84-GB/s
Interface
U.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBFPF2BV0P12OP1
Zoro #
G516130816
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in

Details

Random 4KB Write
19000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Device Supported
Server
Maximum Sequential Read
6.84-GB/s
Interface
U.2
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Write
2.93-GB/s
Random 4KB Read
900000IOPS
Endurance (TBW)
137523.20 TB
Endurance (DWPD)
0.6
Item
Solid State Drive
Storage Capacity
122.88 TB

Description

SOLIDIGM D5-P5336 SERIES 122.88TB, 2.5IN PCIE 4.0 X4, 3D5, QLC GENERIC SINGLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.