D5-P5336 SERIES 122.88TB, E1.L 9.5MM PCIE 4.0 X4, 3D5, QLC GENERIC SI (Discontinued)
- Mfr # SBFPFWBV0P12001
- Zoro # G116147269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBFPFWBV0P12001
Zoro #
G116147269
UPC #
-
Country of Origin
China
Details
Storage Capacity
122.88 TB
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
2.93-GB/s
Endurance (DWPD)
0.6
Random 4KB Write
19000IOPS
Endurance (TBW)
134.30 TB
Random 4KB Read
900000IOPS
Features
3D QLC NAND Technology
Device Supported
Server
Encryption Algorithm
FIPS
Maximum Sequential Read
6.84-GB/s
Item
Solid State Drive
Description
SOLIDIGM D5-P5336 SERIES 122.88TB, E1.L 9.5MM PCIE 4.0 X4, 3D5, QLC GENERIC SI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.