This item is Discontinued.

Solidigm D5-P5336 SERIES 15.36TB, 2.5IN PCIE 4.0 X4, 3D5, QLC GENERIC NO OPAL SINGLE PACK SBFPF2BV153T001

D5-P5336 SERIES 15.36TB, 2.5IN PCIE 4.0 X4, 3D5, QLC GENERIC NO OPAL SINGLE PACK (Discontinued)

  • Mfr # SBFPF2BV153T001
  • Zoro # G616430625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBFPF2BV153T001
Zoro #
G616430625
UPC #
840307000000
Country of Origin
Unknown

Dimensions

Height
0.6 in

Details

Device Supported
Server
Storage Capacity
15.36 TB
Maximum Read Transfer Rate
7000-MB/s
Random 4KB Write
29900IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Durability
Vibration Resistant
Interface
U.2
Maximum Write Transfer Rate
3000-MB/s
Item
Solid State Drive
Random 4KB Read
1005000IOPS
Endurance (DWPD)
0.51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.