
D5-P5336 SERIES 30.72TB, 2.5IN PCIE 4.0 X4, 3D5, QLC GENERIC NO OPAL SINGLE PACK
Mfr # SBFPF2BV307T001
Zoro # G116480557
product price: $11,345.99
/ea
Free Shipping & Returns
Key Features
Random 4KB Read
1005000IOPS
Height
0.6 in
Durability
Shock Resistant
Drive Type
Internal
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBFPF2BV307T001
Zoro #
G116480557
UPC #
840307301833
Country of Origin
China
Dimensions
Height
0.6 in
Details
Random 4KB Read
1005000IOPS
Durability
Shock Resistant
Drive Type
Internal
Device Supported
Server
Interface
U.2
Endurance (DWPD)
0.56
Storage Capacity
30.72 TB
Maximum Read Transfer Rate
7000-MB/s
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Write Transfer Rate
3000-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Item
Solid State Drive
Random 4KB Write
39200IOPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.