Zoro Homepage

D5-P5336 SERIES 30.72TB, 2.5IN PCIE 4.0 X4, 3D5, QLC GENERIC OPAL SINGLE PACK

  • Mfr # SBFPF2BV307TOP1

  • Zoro # G916430608


product price: $10,664.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
39200IOPS
Device Supported
Server
Random 4KB Read
1005000IOPS
Height
0.6 in
Maximum Internal Data Transfer Rate
7000-MB/s (54.7 Gbit/s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBFPF2BV307TOP1
Zoro #
G916430608
UPC #
840307000000
Country of Origin
Unknown

Dimensions

Height
0.6 in

Details

Random 4KB Write
39200IOPS
Device Supported
Server
Random 4KB Read
1005000IOPS
Maximum Internal Data Transfer Rate
7000-MB/s (54.7 Gbit/s)
Maximum Read Transfer Rate
3000-MB/s
Durability
Splash Resistant
Endurance (DWPD)
0.56
Storage Capacity
30.72 TB
Item
Solid State Drive
Interface
U.2
Drive Interface Standard
PCI Express NVMe 4.0 x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.